Shop All Outdoor Folding Chairs & Folding Tables
Rio
Rio 8028394 Sun & Sport 1 Position Blue Sun & Sport Folding Chair
Mfr # 8028394
Zoro # G703713051
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # 8028394
- Zoro # G703713051
- UPC # 80958375306
- Country of Origin Unknown
- Category Outdoor Folding Chairs & Folding Tables
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Number of Positions: 1 position
- Seat Color: Blue
- Style: Sun & Sport
- Product Type: Folding Chair
- Frame Color: White
- Weight: 6.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, Electric Start, 3600 rpm, 1 Cyl (GX390QAE2)
- MTD Wheel-Steering (631-04028)
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- MTD Tine Assy-Outer-Rh (642-0004-0637)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- ADAMS Big Easy Portobello Square Resin Stackable Side Table (8090-96-3731)
- CAMP & GO Soft Arm Rocking Quad Chair (GRQR370-456-1)
- RIO BRANDS 5-Position Assorted Beach Folding Chair (SC195-461909PK4)
- KIJARO Kijaro Dual Lock Chair (800661)
- COLEMAN Cooler Quad Chair - Blue (2000035685)
- Rio Outdoor Folding Chairs & Folding Tables