Shop All Outdoor Folding Chairs & Folding Tables
Rio
Lace up aluminum backpack chair- CROSS HATCH BLU
Mfr # SC529-46-1
Zoro # G604860465
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 ft.
- Width 2 ft.
- Material Aluminum
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # SC529-46-1
- Zoro # G604860465
- UPC # 80958404297
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 3 ft. |
Width | 2 ft. |
Details
Material | Aluminum |
Color | Blue |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Softgrip Stainless Steel Straight Edge Pruners (399241-1002)
- LAMP Gate Latch, 1-37/64 In. W, Silver (SSG-65)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- ADAMS Big Easy Portobello Square Resin Stackable Side Table (8090-96-3731)
- MILLER PLANISPHERE Star Finder 50N & 10.5 (788727)
- LIFETIME PRODUCTS Lifetime® 72" Round Portable Folding Plastic Table, White (22673)
- CAMP & GO Steel lace up Backpack chair (GR529-434-1)
- KIJARO Kijaro Dual Lock Chair (800681)
- Rio Outdoor Folding Chairs & Folding Tables