Shop All Outdoor Folding Chairs & Folding Tables
Rio
Hi Boy lace up Backpack Chair
Mfr # SC650-2002-1
Zoro # G004860645
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 ft.
- Width 2 ft.
- Color Multi
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # SC650-2002-1
- Zoro # G004860645
- UPC # 80958404327
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 3 ft. |
Width | 2 ft. |
Details
Color | Multi |
Material | Aluminum |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0608)
- ARIENS Deluxe Drift Cutters for Snow Blowers (72406900)
- AMES 6CUFT Poly Wheelbarrow (RP625)
- BLOEM PLANTER DAYTN TRTLGRN 8"" (DAY0855)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- LIBERTY MOUNTAIN Liberty Mountain 342620 Bota Bag 1 Pint (342620)
- WOODARD CM FS SEAFM STL FLD Chair (RXTV-1921-FC-S)
- CAMP & GO Steel lace up Backpack chair (GR529-434-1)
- CREEKVINE DESIGNS Treated Pine Chaise Lounge with Arms (FCHLOCVD)
- ADAMS Quik-Fold Earth Brown Rectangular Resin Folding Side Table (8510-60-3734)
- Rio Camping Equipment