Shop All Outdoor Folding Chairs & Folding Tables
Rio
Easy In Easy Out Chair with Removable Backpack
Mfr # SC602R-2000-1
Zoro # G104860637
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft.
- Color Multi
- Material Aluminum
- Height 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # SC602R-2000-1
- Zoro # G104860637
- UPC # 80958404310
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 2 ft. |
Height | 3 ft. |
Details
Color | Multi |
Material | Aluminum |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARNAM HOME & GARDEN Farnam Home & Garden 100508299 Fly Bait (149235)
- GARDEN TECH Daconil Fungicide 16Oz (100526103)
- SCOTTS LAWNS Scotts Lawns 232545 Turf Builder Triple-Action Fertilizer 4M Coverage (232545)
- XPOSE SAFETY 12 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1230-A)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- ADAMS Quik-Fold Teal Rectangular Resin Folding Side Table (8510-94-3939)
- WOODARD CM FS SEAFM STL FLD Chair (RXTV-1921-FC-S)
- WAKEMAN OUTDOORS Wakeman Outdoor Camping Chair Loveseat, Olive (75-CMP1111)
- RIO BRANDS BLU Hi Back Web Chaise (BY405-0138PK2)
- ADAMS Big Easy Earth Brown Square Resin Stackable Side Table (8090-60-3731)
- Rio Outdoor Folding Chairs & Folding Tables