Shop All Patio Umbrellas
Rio
Clamp-On Umbrella
Mfr # UB44-75-1
Zoro # G305968361
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Base Included Beach Umbrella
- Overall Size 4.0 x 4.0 x 2.8 ft
- Rib Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # UB44-75-1
- Zoro # G305968361
- UPC # 80958413596
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 4.0 x 4.0 x 2.8 ft |
Details
Color | Green |
Base Included | Beach Umbrella |
Rib Material | Steel |
Description
The personal Clamp on umbrella. It easily fastens to the back of your chair or armrest and adjusts to all angles to follow the sun throughout the day. 75D polyester with silver lining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Shaft-Blade, 7" , Long Shoulder (9075)
- LIBERTY Wall Mount Hose Reel, Tan, 200 Feet 58 Inch (703-2)
- GARDMAN VERDIGRIS PLASTIC BIRDBATH (W22 RA01273X)
- MTD Cable-Brake Trans (946-04446)
- HASTINGS HOME Hastings Home 5-Tier Ladder-Style Bookcase, Walnut (450259QLH)
- LIVING ACCENTS 9 ft. Tiltable Navy White Stripe Market Umbrella (UMA908G31OBD803)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- GAN EDEN 9 ft. Amelia Half Polyester Umbrella, P040 Natural (GA2650444)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan (194061337912)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061001134)
- Rio Patio Umbrellas