Shop All Patio Umbrellas
Rio
Clamp-On Umbrella
Mfr # UB44-46-1
Zoro # G805968359
original price:
$9.65
6% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Base Included Beach Umbrella
- Overall Size 4.0 x 4.0 x 2.8 ft
- Rib Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # UB44-46-1
- Zoro # G805968359
- UPC # 80958413572
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 4.0 x 4.0 x 2.8 ft |
Details
Color | Blue |
Base Included | Beach Umbrella |
Rib Material | Steel |
Description
The personal Clamp on umbrella. It easily fastens to the back of your chair or armrest and adjusts to all angles to follow the sun throughout the day. 75D polyester with silver lining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-539)
- MTD Collection System- (19A30044100)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4008)
- AFTERMARKET 3W2196 Housing Fits Caterpillar Industrial Construction Models 963B 963C (UNN60-0018)
- RIO Clamp-On Umbrella (UB44-75-1)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Navy (194061009383)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank, Base for Table, Deck, 10-foot (Tan) (717305HLT)
- NATURE SPRING Garden Stones-500 Count Glow in the Dark Solar Pathway Pebble Lights by Nature Spring (Green) (300052BIC)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella with Base, Tan (50-101-TBB)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Black (194061337448)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Dusty Green (528632IUU)
- Rio Patio Furniture