Rio Brands

Rio Brands 8385932 15 in. Hiboy 5 Position Beach Chair; Blue - Pack of 4


product price: $368.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kick back and relax at the beach or in the backyard with this 5-Position Beach Chair from Rio Chairs! The chair reclines fully flat for sun tanning and includes a built-in towel bar. Made with 600D Polyester fabric and an anodized aluminum frame. Pack of 4.

Features
  • Rio Brands Hiboy 5 Position Beach Chair
  • Pack of 4
Specifications
  • Color: Blue
  • Frame Material: Aluminum
  • Frame Color: Silver
  • Number of Positions: 5 position
  • Sub Brand: Hiboy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.