Shop All Outdoor Folding Chairs & Folding Tables
Rio Brands
Rio Brands 8028396 1 Position Multi-color Beach Folding Chair; Pack of 8
Mfr # 8028396
Zoro # G903713554
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rio Brands
- MFR # 8028396
- Zoro # G903713554
- UPC # 80958375245
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 1 Position Multi-color Beach Folding Chair
- Number of Positions-1 position
- Adjustable-No
- Color-Multi-color
- Style-Beach
- Weight Capacity-240 lb. Frame
- Material-Steel
- Color-Silver
- Powder coated steel frame
- Durable long-lasting 600d polyester fabric
- Pack of 8
- Color: Multicolor
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P566151, BREATHER (P566151)
- SOLO Piston Pump Repair Kit (4900405K)
- KNOX FERTILIZER Knox Fertilizer 225489 5000 sq ft. Green Thumb Coverage; 3-in-1 Fertilizer Weed & Feed & Crabgrass Preventer (225489)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3WH10SLGY)
- RIO BRANDS Easy In-Easy Out 4-Position Assorted Beach Folding Chair (SC6022052005PK4)
- RIO BRANDS 5-Position Assorted Beach Folding Chair (SC5902042004PK4)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- RIO BRANDS 5-Position Assorted Beach Folding Chair (SC195-461909PK4)
- KAMP-RITE TENT COT Kwik Set Table, 35"L x 22"W x 33"H, 24 lb. (KPT172)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- MILLER PLANISPHERE Star Finder 50N & 10.5 (788727)
- Rio Brands Camping Equipment