Shop All Outdoor Folding Chairs & Folding Tables
Rio
Big Boy Backpack Chair
Mfr # SC537-28-1
Zoro # G104860453
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft.
- Height 3 ft.
- Material Aluminum
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # SC537-28-1
- Zoro # G104860453
- UPC # 80958395519
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 2 ft. |
Height | 3 ft. |
Details
Material | Aluminum |
Color | Blue |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- MILWAUKEE TOOL Chainsaw Guide Bar (49-16-2745)
- A.R. NORTH AMERICA O-Ring, AR880840 (AR880840)
- DB ELECTRICAL Spindle Bearing For Massey Ferguson 135, 165240S, 245 18560X Tractors; (1204-4910)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- ADAMS Big Easy Portobello Square Resin Stackable Side Table (8090-96-3731)
- CAMP & GO Soft Arm Rocking Quad Chair (GRQR370-454-1)
- FLASH FURNITURE 2.83-Foot Square Bi-Fold Gray Plastic Table (DAD-LF-86-GY-GG)
- CREEKVINE DESIGNS Treated Pine Chaise Lounge with Arms (FCHLOCVD)
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- Rio Outdoor Folding Chairs & Folding Tables