Shop All Wheelbarrows & Yard Carts
Rio Beach
Deluxe Wonder Wheeler Beach Cart
Mfr # WWC6W-19R-1
Zoro # G304860819
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Overall Height 3 ft.
- Tray Depth 36.25
- Overall Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio Beach
- MFR # WWC6W-19R-1
- Zoro # G304860819
- UPC # 80958400497
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Height | 3 ft. |
Tray Depth | 36.25 |
Overall Width | 2 ft. |
Overall Length | 3 ft. |
Details
Material | Steel |
Color | Blue |
Includes | Beach cart with wheels |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 619257 (619257 EZGO / CUSHMAN / TEXTRON)
- E-Z UP Sidewall, Blue, 10 ft W, 10 ft H (SR104TCBL04)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- MARTOR Belt Holster w/Clip (medium) (9921.08)
- WESTWARD Wheel and Hub, PK2 (TT413049666G)
- TRUE TEMPER TRUE TEMPER 000781VB Wheelbarrow Part, For RP810, BP10 and RP6DW8 Wheelbarrow (000781VB)
- MARTIN WHEEL CO. Martin Wheel 13" Flat Free Wheelbarrow & Garden Cart Wheel 406RBPU32 - 400-6 - Universal Hub -5/8"BB (406RBPU32)
- VESTIL Landscape Cart, Two Shelf, 300 lb., 48 x 24 (LSC-2448-SC)
- JACKSON PROFESSIONAL TOOLS Steel Contractor Wheelbarrow, 6cu. ft. (M11T22BB)
- SEYMOUR MIDWEST Wheelb.arrow, 6 Cu Ft, Poly Tray (85725)
- TRUE TEMPER 001045VB Wheelbarrow, 5 cuft Volume, Steel (001045RV/VB)
- Rio Beach Wheelbarrows & Yard Carts