Shop All Outdoor Folding Chairs & Folding Tables
Rio
Beach Classic 5 Position layflat folding chair
Mfr # SC592-2005-1
Zoro # G204860438
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft.
- Height 3 ft.
- Color Multi
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rio
- MFR # SC592-2005-1
- Zoro # G204860438
- UPC # 80958395618
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 2 ft. |
Height | 3 ft. |
Details
Color | Multi |
Material | Aluminum |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X20)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- BUTLER Cig Disposal Unit, Outdoor, 9-1/2"Wx25-1/2"Lx9-1/2"H, GY/GE (IMP44503)
- MAX LTD 32 ALU Snow Brush (XD9151)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- COSCO 18.03 in. W X 31.26 in. L Rectangular Adjustable Height Table (37-133-WSP6)
- CAMP & GO 30 inch Roll Top Table (CT530-1)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- CAMP & GO 4-Position Blue/Gray Retro Folding Web Chair (BY647-01451PK4)
- TRAVEL CHAIR Travel Chair 7789AB C Series Joey Folding Portable Camp Chair Blue (7789AB)
- Rio Outdoor Folding Chairs & Folding Tables