Shop All Patio Umbrellas
Rio Beach
6 ft. Beach Umbrella with Integrated Sand Anchor
Mfr # UB79-2212-1
Zoro # G306439983
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Canopy Width 72
- Fabric Material Steel; Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio Beach
- MFR # UB79-2212-1
- Zoro # G306439983
- UPC # 80958413527
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 72 |
Details
Item | Beach Umbrella |
Color | Multi |
Fabric Material | Steel; Polyester |
Description
Get maximum protection from the sun with the 6' Tilt Beach Umbrella from RIO Beach. With a UPF 50+ rating, the 6-foot Tilt Umbrella is both striking and skin-smart. This umbrella has heavy-duty polyester fabric, while the powder-coated steel pole can attach to a sand anchor for stability. Set up or take down your tilt beach umbrella in seconds and enjoy your outdoor fun the smart way. Easy to transport thanks to its convenient PVC carry bag. This Umbrella is recommended by The Skin Cancer Foundation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE All Stainless-Steel Quick-Connect Spray Wand (FZAAKM)
- LOGO BRANDS Chicago Cubs Crosshatch Picnic Caddy (506-765-CR1)
- VENTLINE/DEX VENTILATION RV For 14 Inch x 14 Inch Vents Polar White Aluminum (V2110SP-24)
- BLUES HOG LUMP CHARCOAL HARDWOOD (90955)
- RIO BEACH 6 ft. Beach Umbrella with Integrated Sand Anchor (UB79-2204-1)
- RIO BEACH 7 ft Beach umbrella with sand anchor (UB77-28-1)
- FLASH FURNITURE Gray 9 FT Round Umbrella - Crank and Tilt Function (GM-402003-GY-GG)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Red (194061000656)
- NATURE SPRING Nature Spring 10 Foot Orange Patio Umbrella-Auto Tilt (920160WQC)
- LIVING ACCENTS 9 ft. Tiltable Brick Market Umbrella (UM90BBKOBD-03)
- PURE GARDEN 10 Ft Offset Umbrella with Base, Hunter Green (50-LG1038)
- Rio Beach Patio Furniture