Shop All Outdoor Folding Chairs & Folding Tables
Rio
4-Position Aluminum Backpack Chair
Mfr # SC540-28-1
Zoro # G904860523
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue
- Width 2 ft.
- Height 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # SC540-28-1
- Zoro # G904860523
- UPC # 80958272803
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 2 ft. |
Height | 3 ft. |
Details
Material | Aluminum |
Color | Blue |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools LEWHCF3 Free Standing Hose Hanger with Faucet (LEWHCF3)
- MIDWEST AIR TECHNOLOGIES 328623C Gate Ell 1 3/8 X 1 3/8 W/B N Aluminum (328623B)
- ALEKO Aleko LM195-UNB Universal Gate Attach Bracket for Gate Opener (LM195-UNB)
- SPEEDCLEAN Spray Nozzle, 15 Degree, Use with 38G224 (CJ-QDN-1504Y)
- RIO Beach 4Position Tall beach chair (SC617-72-1)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- CAMCO TABLE, ADIRONDACK STYLE QUICK FOLDING, PLASTIC, SM, TAUPE (51883)
- LIBERTY MOUNTAIN Liberty Mountain 342620 Bota Bag 1 Pint (342620)
- FALL SHOW Adams Quik-Fold Pool Blue Rectangular Resin Folding Side Table (8510-21-3734)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- PRIDE FAMILY BRANDS Zero Gravity Relaxer (F5325OBKOX19)
- Rio Camping Equipment