Shop All Nozzles, Spouts, & Sprayers
Rinse Quik
White Spray with Adapter, WHITE spray with adapter
Mfr # MR-427-4WH
Zoro # G110033209
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Length (In.) 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinse Quik
- MFR # MR-427-4WH
- Zoro # G110033209
- Country of Origin United States
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 7.25 in |
Details
Material | Plastic |
Color | White |
Item | Replacement Sink Spray |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part F (3U20FAL)
- OATEY Toilet Flange, White, ABS, 2" (43540)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- KING UNION SCH80 1""FPT PVC (U-1000-T)
- PLUMB PAK Faucet Spray Head Rpl Brsh Nkl (PP815-2BN)
- GROHE Concetto Ohm Prep Sink H.Sp.Ex.Spray Us (31479001)
- THRIFCO PLUMBING Pullout Kitchen Spray Head, Chrome, Replaces Danco 10408 (4402497)
- ORBIT IRRIGATION HOSE NOZZLE GRN METAL (58230N)
- THRIFCO PLUMBING 10-Pattern Adjustable 36-57 inch Telescopic Water Wand (8430366)
- THRIFCO PLUMBING Adjustable Plastic Twist Nozzle (4400370)
- DRAMM Water Breaker Shwr Slv (60-12342)
- Rinse Quik Plumbing Parts & Accessories