Shop All Nozzles, Spouts, & Sprayers
Rinse Quik
White Spray Head, WHITE Head only
Mfr # MR-427-WH
Zoro # G310033108
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length (In.) 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinse Quik
- MFR # MR-427-WH
- Zoro # G310033108
- Country of Origin United States
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 3.75 in |
Details
Color | White |
Material | Plastic |
Item | Replacement Sink Spray |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXT6)
- ZORO SELECT Socket x Socket Cast Iron No-Hub Closet Flange (222966)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- THRIFCO PLUMBING Pullout Kitchen Spray Head, Chrome, Replaces Danco 10408 (4402497)
- THRIFCO PLUMBING 10 Inch High Angle Fan Spray (8430419)
- THRIFCO PLUMBING 53054 Strip Brass Insert 2 (8430169)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGX6 (M953670-0170A)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Light Blue Cover (150A-LB)
- THRIFCO PLUMBING All Plastic Back Trigger Threaded Nozzle (4400379)
- T&S BRASS Swing Nozzle, 12 in. (114X)
- Rinse Quik Nozzles, Spouts, & Sprayers