Shop All Nozzles, Spouts, & Sprayers
Rinse Quik
Spray with Union Nut, Spray with Union Nut
Mfr # MR-422-4C
Zoro # G310033191
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinse Quik
- MFR # MR-422-4C
- Zoro # G310033191
- Country of Origin United States
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 6 in |
Details
Color | Black |
Material | Plastic |
Item | Replacement Sink Spray |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression-Align Brass Plug 25PK (59CA-6)
- T&S BRASS 4" Hot Faucet Handle, Wrist Blade, Chrome (B-WH4-H)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-PMFS-25)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- THRIFCO PLUMBING Kitchen Center Pullout Spray Head, White, Replaces Danco 10415 (4402496)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGX6 (M953670-0170A)
- THRIFCO PLUMBING 10 Inch High Angle Fan Spray (8430419)
- SLOAN Sfp12 Gooseneck Spout With Outlet (0362012)
- FISHER FAUCET Spout, 6in S/S (3960)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Dark Blue Cover (150B-DB)
- MOEN Spout Kit (91194)
- Rinse Quik Nozzles, Spouts, & Sprayers