Shop All Nozzles, Spouts, & Sprayers
Rinse Quik
Spray with Adapter, Spray with Adapter
Mfr # MR-422_4
Zoro # G310033184
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Length (In.) 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinse Quik
- MFR # MR-422_4
- Zoro # G310033184
- Country of Origin United States
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 7.25 in |
Details
Material | Plastic |
Item | Replacement Sink Spray |
Color | Black |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B20324)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3182 10 12)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.5)
- LEGEND VALVE 1" T/S-603V PVC BALL VALVE (201-185)
- FISKARS BRANDS - WATERING HOSE NOZZL ADJ TEAL (825602-1001)
- THRIFCO PLUMBING 57002 Grease Cap And Nut Kit (8430181)
- THRIFCO PLUMBING Kitchen Replacement Spray Head, Black (4400867)
- THRIFCO PLUMBING Heavy Duty 5 inch Brass Twist Nozzle (4400373)
- THRIFCO PLUMBING Pull-Out Kitchen Spray Head, Brushed Nickel Finish (4402498)
- THRIFCO PLUMBING 10-Pattern Adjustable 36-57 inch Telescopic Water Wand (8430366)
- PLUMB SHOP BRASSCRAFT MP BLK Sink Spr Head (543-226)
- Rinse Quik Plumbing Parts & Accessories