Shop All Nozzles, Spouts, & Sprayers
Rinse Quik
Spray Head, Head only
Mfr # MR-422
Zoro # G910033331
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.75 in
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinse Quik
- MFR # MR-422
- Zoro # G910033331
- Country of Origin United States
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 3.75 in |
Details
Item | Replacement Sink Spray |
Material | Plastic |
Color | Black |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 2-1/2" Stainless Steel Pipe Nipple Sch 40 (4321000600)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BNK)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 10 in H (PG-10110-002-01)
- VALTERRA BRACKET FOR 3 POSITION HANDHELD SHOWER, BISCUIT (PF276006)
- FISHER FAUCET Spout, 6in S/S (3960)
- THRIFCO PLUMBING Adjustable 38-66 inch Telescopic Water Wand (8430370)
- THRIFCO PLUMBING Kitchen Center Pullout Spray Head, White, Replaces Danco 10415 (4402496)
- THRIFCO PLUMBING 57078 Diaphragm Repair Kit (8430188)
- THRIFCO PLUMBING Adjustable / 7-Pattern Back Trigger Nozzles Combo (8430406)
- SUPER KLEAN Superklean Duraflow Spray Nozzle, Stainless Steel With White Cover (DH150S-W)
- SUPER KLEAN Superklean Duraflow Spray Nozzle, Stainless Steel With Dark Blue Cover (DH150S-DB)
- Rinse Quik Nozzles, Spouts, & Sprayers