Shop All Nozzles, Spouts, & Sprayers
Rinse Quik
Shampoo Spray Head, Shampoo Rinsing Spray Head
Mfr # MR-421
Zoro # G910033140
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.5 in
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinse Quik
- MFR # MR-421
- Zoro # G910033140
- Country of Origin United States
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 4.5 in |
Details
Item | Replacement Sink Spray |
Material | Plastic |
Color | Black |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Insulation Protect Shield, 3/4 To 1 1/2In (0500340021)
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #2 (PVC 45 #2)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- THRIFCO PLUMBING Adjustable / 7-Pattern Back Trigger Nozzles Combo (8430406)
- THRIFCO PLUMBING All Plastic Back Trigger Threaded Nozzle (4400379)
- PLUMB SHOP BRASSCRAFT MP BLK Sink Spr Head (543-226)
- THRIFCO PLUMBING Insulated Back Trigger Metal Nozzle (4400374)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Red Cover (150B-R)
- THRIFCO PLUMBING Adjustable 38-66 inch Telescopic Water Wand (8430370)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGX6 (M953670-0170A)
- Rinse Quik Plumbing Parts & Accessories