Shop All Nozzles, Spouts, & Sprayers
Rinse Quik
Chrome Spray Head, Chrome Head only
Mfr # MR-457
Zoro # G910033256
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length (In.) 4.5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinse Quik
- MFR # MR-457
- Zoro # G910033256
- Country of Origin United States
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 4.5 in |
Details
Color | Chrome |
Item | Replacement Sink Spray |
Material | Plastic |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coil Insulation Class: F (S211YF24V5DG4)
- KOHLER Aquifer+ Hollow Fiber Membrane Single Replacement Filter Cartridge (29639-NA)
- MOEN Escutcheon Plt Chrm Moen (179102)
- FISHER FAUCET Spout, 6in S/S (3960)
- THRIFCO PLUMBING All Plastic Back Trigger Threaded Nozzle (4400379)
- PLUMB PAK Faucet Spray Head Rpl Brsh Nkl (PP815-2BN)
- DIXON Hot Water Washdown Spray Nozzle, 1/2 in FNPT, 12.5 GPM, 150 psi, Brass, Black, Domestic (BWSG)
- SIMPSON STRONG-TIE 8.5 OZ SET-3G W/2 NOZZLE AND (SET3G10)
- PLUMB SHOP BRASSCRAFT MP BLK Sink Spr Head (543-226)
- THRIFCO PLUMBING Pull-Out Kitchen Spray Head, Brushed Nickel Finish (4402498)
- Rinse Quik Nozzles, Spouts, & Sprayers