Shop All Nozzles, Spouts, & Sprayers
Rinse Quik
Bone Spray Head, BONE Head only
Mfr # MR-427-BW
Zoro # G610033167
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bone
- Material Plastic
- Length (In.) 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinse Quik
- MFR # MR-427-BW
- Zoro # G610033167
- Country of Origin United States
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 3.75 in |
Details
Color | Bone |
Material | Plastic |
Item | Replacement Sink Spray |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Push Pull Bath Stopper, Innovator of Kit w-3/8-5/16 in. Brass P, Adapter, Chrome (948701-PP-CP)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (11R20A)
- KOHLER Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm (76472-G-BN)
- SIOUX CHIEF CLOSET FLANGE ABS TKO 3"" (888-ATM)
- RINSE QUIK White Spray with Adapter, WHITE spray with adapter (MR-427-4WH)
- THRIFCO PLUMBING 10 Inch High Angle Fan Spray (8430419)
- BATTAT Nozzle Sewer 1/8 FPT Size 5 (29027)
- THRIFCO PLUMBING Insulated Back Trigger Metal Nozzle (4400374)
- T&S BRASS T&S Brass 133X Swivel Gooseneck Spout (133X)
- DIXON Hot Water Washdown Spray Nozzle, 1/2 in FNPT, 12.5 GPM, 150 psi, Brass, Black, Domestic (BWSG)
- FISKARS BRANDS - WATERING HOSE NOZZL ADJ TEAL (825602-1001)
- Rinse Quik Plumbing Parts & Accessories