Shop All Water Heater Parts
Rinnai
Wh Pipe Cover Re
Mfr # PCD09-SHS
Zoro # G408446001
original price:
$178.99
5% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6.5 in
- Width (In.) 21.5 in
- Application Residential/Commercial
- Length (In.) 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # PCD09-SHS
- Zoro # G408446001
- UPC # 766156016943
- Country of Origin Japan
- Category Water Heater Parts
Dimensions
Height (In.) | 6.5 in |
Width (In.) | 21.5 in |
Length (In.) | 16.5 in |
Details
Application | Residential/Commercial |
Description
Pipe cover with new design and easier to install. Tankless Water Heater Accessory. Used for NonCondensing models RE and REP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 2-1/2" x 1" NOM C Copper Reducing Tee (611R 21/2x21/2x1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-204-001)
- SMITH-COOPER Cross, 1-1/2", 125, Brz Nl (4385008940)
- RINNAI Cascade Harness 8M Condensing Next Gen (REU-CSA-C2)
- RINNAI Vent Extension 21.0-39.6 431/556'S (FOT-156)
- RINNAI Cold Weather Kit For Re (RECOLDKIT)
- RINNAI Kit, Conversion Ru180I (103000078)
- RINNAI Battery Backup System 350A (R-UPS350A)
- RINNAI 39 " Non Condensing Vent Extension Piece, 3x5 Metal Concentric (184118-S)
- ZOELLER Scale Removal System (109-0005)
- Rinnai Water Heater Parts