Shop All Gas Tankless Water Heaters
Rinnai
Super High Efficiency Plus Residential 130000 BTU Exterior/Interior Tankless Water Heater
Mfr # RX130iN
Zoro # G411177817
product price: $1,141.70
/ea
Free Shipping & Returns
$1,141.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH - Water Heaters 15000
- Voltage 120 V
- Water Connection (In.) 3/4 in
- Min. Length 11.4 in
- Gas Type Natural Gas or Proprae
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RX130iN
- Zoro # G411177817
- UPC # 766156017377
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Min. Length | 11.4 in |
Depth (In.) | 30.11 in |
Width (In.) | 18.5 in |
Details
BtuH - Water Heaters | 15000 |
Voltage | 120 V |
Water Connection (In.) | 3/4 in |
Gas Type | Natural Gas or Proprae |
Gas Connection (In.) | 3/4 in |
Includes | Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws |
Temp. Range | 98-140°F |
Standards | AHRI, CSA, Energy Star, Mobile Home Certified |
Ignition Type | Direct Electronic Ignition |
Application | Indoor/Outdoor |
Uniform Energy Factor | 0.97 |
Description
Enjoy an endless supply of hot water with the SENSEI RX130iN Super High Efficiency Plus 95% UEF condensing tankless water heater from Rinnai. Only the size of a small suitcase, this compact model can be converted to use either Natural Gas or Propane for fuel. Perfect for any location, the Versa Vent allows for either indoor or outdoor installation with a simple adaptation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- POWERS Triple Duty Poppet (230-135)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZSDWSSK (1PK) Made by AFC (AFC-EWH-3000-1p-10412)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- RINNAI HE 140k BTU Natural Gas Interior Tankless Water Heater (RE140iN)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX199iN)
- RINNAI 9 GPM Commercial 160000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX160iN)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RXP160iN)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- ECCOTEMP Smart Home Indoor 4.0 GPM Natural Gas Tankless Water Heater (SH12-A-NG)
- Rinnai Gas Tankless Water Heaters