Shop All Gas Tankless Water Heaters
Rinnai
Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater
Mfr # RX160iN
Zoro # G411177824
product price: $1,302.70
/ea
Free Shipping & Returns
$1,302.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- BtuH - Water Heaters 15000
- Gas Connection (In.) 3/4 in
- Ignition Type Direct Electronic Ignition
- Min. Length 11.4 in
- Temp. Range 98-185°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RX160iN
- Zoro # G411177824
- UPC # 766156017360
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Min. Length | 11.4 in |
Depth (In.) | 30.11 in |
Width (In.) | 18.5 in |
Details
BtuH - Water Heaters | 15000 |
Gas Connection (In.) | 3/4 in |
Ignition Type | Direct Electronic Ignition |
Temp. Range | 98-185°F |
Application | Indoor/Outdoor |
Includes | Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws |
Uniform Energy Factor | 0.96 |
Standards | AHRI, CSA, Energy Star, Mobile Home Certified |
Gas Type | Natural Gas or Proprae |
Water Connection (In.) | 3/4 in |
Voltage | 120 V |
Description
Enjoy an endless supply of hot water with the SENSEI RX160iN Super High Efficiency Plus 95% UEF condensing tankless water heater from Rinnai. Only the size of a small suitcase, this compact model can be converted to use either Natural Gas or Propane for fuel. Perfect for any location, the Versa Vent allows for either indoor or outdoor installation with a simple adaptation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA7)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 Pack (3109 62 22)
- ZSI MultiGripClamp, StrutMounted, PipeS 3/4 In (CG-30)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Exterior Tankless Water Heater (RSC199eP)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater with Pump (REP199iP)
- RINNAI HE 6.5 GPM 150,000 BTU Natural Gas Interior Tankless Water Heater (V65IN)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- Rinnai Gas Tankless Water Heaters