Shop All Gas Tankless Water Heaters
Rinnai
Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater
Mfr # RSC160iP
Zoro # G104947888
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignition Type - Water Heaters Direct Electronic Ignition
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Residential / Commercial Residential & Commercial
- Width (In.) 18.5 inch
- Voltage AC 120 Volts, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RSC160iP
- Zoro # G104947888
- UPC # 766156016820
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 18.5 inch |
Depth (In.) | 11.4 inch |
Height (In.) | 31.3 inch |
Details
BtuH - Water Heaters | 160,000 BTU/h |
Ignition Type - Water Heaters | Direct Electronic Ignition |
Application | Indoor |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Residential / Commercial | Residential & Commercial |
Voltage | AC 120 Volts, 60 Hz |
Item | Tankless Water Heater |
Gas Type | Propane |
Description
Enjoy an endless supply of hot water with the SENSEI RSC160iP Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the propane fueled RSC160iP model is compact and easy-to-install. The RSC160iP is perfect for indoor locations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3" 304 SS NIPPLE (304-104)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK5 (5RLG4)
- APACHE 2" Plated Steel King Nipple (43050580)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RSC199iP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater (RUS75EN)
- RINNAI HE 199k BTU Natural Gas Interior Tankless Water Heater with Pump (REP199iN)
- RINNAI 9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater (CU160IN)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- Rinnai Gas Tankless Water Heaters