Shop All Gas Tankless Water Heaters
Rinnai
Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater
Mfr # RXP199iN
Zoro # G311177818
Free Shipping & Returns
$2,035.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- BtuH - Water Heaters 15000
- Standards AHRI, CSA, Energy Star, Mobile Home Certified
- Depth (In.) 30.11 in
- Temp. Range 98-185°F
- Uniform Energy Factor 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinnai
- MFR # RXP199iN
- Zoro # G311177818
- UPC # 766156017308
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Depth (In.) | 30.11 in |
Width (In.) | 18.5 in |
Min. Length | 11.4 in |
Details
BtuH - Water Heaters | 15000 |
Standards | AHRI, CSA, Energy Star, Mobile Home Certified |
Temp. Range | 98-185°F |
Uniform Energy Factor | 0.98 |
Gas Connection (In.) | 3/4 in |
Application | Indoor/Outdoor |
Voltage | 120 V |
Includes | Thermal Bypass Valve, Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws |
Water Connection (In.) | 3/4 in |
Gas Type | Natural Gas or Proprae |
Ignition Type | Direct Electronic Ignition |
Description
Enjoy an endless supply of hot water with the SENSEI RXP199iN Super High Efficiency Plus 96% UEF condensing tankless water heater from Rinnai. Only the size of a small suitcase, this compact model can be converted to use either Natural Gas or Propane for fuel. Perfect for any location, the Versa Vent allows for either indoor or outdoor installation with a simple adaptation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Extruded Street Elbow, Brass, 1/8 in (2202PA-2-2)
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 1/2 In M (103-053HN)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-96)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater with Pump (REP160iP)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- RINNAI Super HE 6.5 GPM 130K BTU Propane Gas Interior Tankless Water Heater (RUCS65IP)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (RL75EP)
- ECCOTEMP Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP)
- Rinnai Gas Tankless Water Heaters