Shop All Gas Tankless Water Heaters
Rinnai
Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater
Mfr # RSC199iP
Zoro # G604947890
original price:
$2,131.99
12% off
new price: $1,866.99
/ea
Free Shipping & Returns
$1,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignition Type - Water Heaters Direct Electronic Ignition
- Width (In.) 18.5 inch
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Residential / Commercial Residential & Commercial
- Height (In.) 31.3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RSC199iP
- Zoro # G604947890
- UPC # 766156016868
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 18.5 inch |
Height (In.) | 31.3 inch |
Depth (In.) | 11.4 inch |
Details
BtuH - Water Heaters | 199,000 BTU/h |
Ignition Type - Water Heaters | Direct Electronic Ignition |
Item | Tankless Water Heater |
Application | Indoor |
Gas Type | Propane |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Residential / Commercial | Residential & Commercial |
Voltage | AC 120 Volts, 60 Hz |
Description
Enjoy an endless supply of hot water with the SENSEI RSC199iP Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the propane fueled RSC199iP model is compact and easy-to-install. The RSC199iP is perfect for indoor locations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735SS)
- MOEN Wrought Iron Diverter Spouts (S114WR)
- ELKAY Sink, SS", Top (D125213)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Exterior Tankless Water Heater (RU199EP)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- RINNAI Super HE+ 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RU160IP)
- RHEEM RTG Series 8.4 GPM 180,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-84XLP-3)
- Rinnai Gas Tankless Water Heaters