Shop All Gas Tankless Water Heaters
Rinnai
Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Exterior Tankless Water Heater
Mfr # RSC199eP
Zoro # G504947891
product price: $2,243.99
/ea
Free Shipping & Returns
$2,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignition Type - Water Heaters Direct Electronic Ignition
- Depth (In.) 11.4 inch
- Voltage AC 120 Volts, 60 Hz
- Width (In.) 18.5 inch
- Height (In.) 29.2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RSC199eP
- Zoro # G504947891
- UPC # 766156016882
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Depth (In.) | 11.4 inch |
Width (In.) | 18.5 inch |
Height (In.) | 29.2 inch |
Details
BtuH - Water Heaters | 199,000 BTU/h |
Ignition Type - Water Heaters | Direct Electronic Ignition |
Voltage | AC 120 Volts, 60 Hz |
Item | Tankless Water Heater |
Gas Type | Propane |
Application | Outdoor |
Residential / Commercial | Residential & Commercial |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Description
Enjoy an endless supply of hot water with the SENSEI RSC199eP Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the propane fueled RSC199eP model is compact and easy-to-install. The RSC199eP is perfect for outdoor locations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW MIP Inletx3/4" MHT Outlet No Kink Multi-Turn Sillcock Hose Bibb 3/4" (46343-NL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G009)
- JMF 3/8 in. FPT X 3/8 in. D FPT Brass Tee (4507190)
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RSC199iP)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX199iN)
- Rinnai Gas Tankless Water Heaters