Shop All Gas Tankless Water Heaters
Rinnai
Super HE+ 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater
Mfr # RU160IP
Zoro # G2942391
product price: $1,207.99
/ea
Free Shipping & Returns
$1,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage AC 120 Volts, 60 Hz
- Gas Connection 3/4" MNPT
- Vent Type Concentric, Twin Pipe, Room Air
- BtuH 160,000
- Residential / Commercial Residential / Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RU160IP
- Zoro # G2942391
- UPC # 766156009624
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Voltage | AC 120 Volts, 60 Hz |
Gas Connection | 3/4" MNPT |
Vent Type | Concentric, Twin Pipe, Room Air |
BtuH | 160,000 |
Residential / Commercial | Residential / Commercial |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Temp. Range | 98-185 deg. F |
For Use With | 223176PP|RWM101|REU-EZC-2| |
Gas Type | Propane |
Flow Rate (GPM) | 0.26 to 9 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Color/Finish | Silver |
Mounting | Wall |
Additional Features | ENERGY STAR® Qualified with an Energy Factor of 0.95 / Uniform Energy Factor of 0.93 |
Series | Super High Efficiency Plus |
Description
Enjoy an endless supply of hot water with the SENSEITM RU160iP Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the propane fueled RU160iP model is compact, easy-to-install and perfect for indoor locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4 (Y1-2)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (1VGA5)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (1WMH2)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 1-1/2" Cplr x 1-1/2" Fml NPT (BULK-CGF-126)
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater (RUS75EN)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- RINNAI HE 160k BTU Natural Gas Interior Tankless Water Heater (RE160iN)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Exterior Tankless Water Heater (RU199EP)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CXP199iN)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- RINNAI HE 199k BTU Natural Gas Interior Tankless Water Heater (RE199iN)
- Rinnai Gas Tankless Water Heaters