Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rinnai
Super HE+ 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (Discontinued)
Mfr # RU160EP
Zoro # G2941737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Propane
- BtuH 160,000
- Voltage AC 120 Volts, 60 Hz
- For Use With GTK15|104000285|PCD07-SM|
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RU160EP
- Zoro # G2941737
- UPC # 766156009648
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Gas Type | Propane |
BtuH | 160,000 |
Voltage | AC 120 Volts, 60 Hz |
For Use With | GTK15|104000285|PCD07-SM| |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Gas Connection | 3/4" MNPT |
Vent Type | Outdoor |
Temp. Range | 98-185 deg. F |
Residential / Commercial | Residential / Commercial |
Color/Finish | Silver |
Additional Features | ENERGY STAR® Qualified with an Energy Factor of 0.96 / Uniform Energy Factor of 0.93 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Mounting | Wall |
Flow Rate (GPM) | 0.26 to 9 |
Series | Super High Efficiency Plus |
Description
Enjoy an endless supply of hot water with the SENSEITM RU160eP Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the propane fueled RU160eP model is compact, easy-to-install and perfect for outdoor locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.