Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rinnai
Super HE+ 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (Discontinued)
Mfr # RU160IN
Zoro # G2942279
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Voltage AC 120 Volts, 60 Hz
- BtuH 160,000
- Residential / Commercial Residential / Commercial
- Gas Type Natural Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinnai
- MFR # RU160IN
- Zoro # G2942279
- UPC # 766156009617
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Voltage | AC 120 Volts, 60 Hz |
BtuH | 160,000 |
Residential / Commercial | Residential / Commercial |
Gas Type | Natural Gas |
Temp. Range | 98-185 deg. F |
Gas Connection | 3/4" MNPT |
For Use With | 223176PP|RWM101|PCD07-SM| |
Vent Type | Concentric, Twin Pipe, Room Air |
Mounting | Wall |
Color/Finish | Silver |
Additional Features | ENERGY STAR® Qualified with an Energy Factor of 0.95 / Uniform Energy Factor of 0.93 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Flow Rate (GPM) | 0.26 to 9 |
Series | Super High Efficiency Plus |
Description
Enjoy an endless supply of hot water with the SENSEITM RU160iN Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the natural gas RU160iN model is compact, easy-to-install and perfect for indoor locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.