Shop All Gas Tankless Water Heaters
Rinnai
Super HE 7.5 GPM 160K BTU Propane Gas Interior Tankless Water Heater
Mfr # RUCS75IP
Zoro # G2941606
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Residential / Commercial Residential Only
- Vent Type Concentric, Twin Pipe
- BtuH 160,000
- Gas Type Propane
- For Use With 223176PP|MC-91-2W|MIVK-T-LW|
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RUCS75IP
- Zoro # G2941606
- UPC # 766156008290
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Residential / Commercial | Residential Only |
Vent Type | Concentric, Twin Pipe |
BtuH | 160,000 |
Gas Type | Propane |
For Use With | 223176PP|MC-91-2W|MIVK-T-LW| |
Voltage | AC 120 Volts, 60 Hz |
Temp. Range | 98-140 deg. F |
Gas Connection | 3/4" MNPT |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Additional Features | ENERGY STAR® Qualified with an Energy Factor of 0.93 / Uniform Energy Factor of 0.90 |
Flow Rate (GPM) | 0.26 to 7.5 |
Mounting | Wall |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Color/Finish | White |
Series | Super High Efficiency |
Description
Enjoy an endless supply of hot water with the RUCS75iP, our Super-High Efficiency condensing propane fueled tankless water heater from Rinnai. Only the size of a small suitcase, the RUCS75iP is compact, easy-to-install and perfect for indoor locations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Proximity Sensor, Faucet, Glass (M964173-0070A)
- BRADY 1" FNPT Acetal Spring Foot Valve (SFV-100)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 40 (5P735)
- DIXON Coupler, 4In, 100psi, Female Coupler x FNPT (G400-D-BR)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- RINNAI Super HE+ 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RU160IP)
- RINNAI 11 GPM Commercial 199K BTU Natural Gas Exterior Tankless Water Heater (CU199EN)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CXP199iN)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater with Pump (REP160eP)
- RINNAI 9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater (CU160IN)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater with Pump (REP160iP)
- Rinnai Gas Tankless Water Heaters