Shop All Gas Tankless Water Heaters
Rinnai
Super HE 7.5 GPM 160K BTU Natural Gas Interior Tankless Water Heater
Mfr # RUCS75IN
Zoro # G2942236
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 160,000
- Temp. Range 98-140 deg. F
- Voltage AC 120 Volts, 60 Hz
- Gas Connection 3/4" MNPT
- Gas Type Natural Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RUCS75IN
- Zoro # G2942236
- UPC # 766156008283
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
BtuH | 160,000 |
Temp. Range | 98-140 deg. F |
Voltage | AC 120 Volts, 60 Hz |
Gas Connection | 3/4" MNPT |
Gas Type | Natural Gas |
For Use With | 223176PP|MC-91-2W|MIVK-T-LW| |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Vent Type | Concentric, Twin Pipe |
Residential / Commercial | Residential Only |
Color/Finish | White |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Flow Rate (GPM) | 0.26 to 7.5 |
Mounting | Wall |
Additional Features | ENERGY STAR® Qualified with an Energy Factor of 0.93 / Uniform Energy Factor of 0.90 |
Series | Super High Efficiency |
Description
Enjoy an endless supply of hot water with the RUCS75iN, our Super-High Efficiency condensing natural gas tankless water heater from Rinnail. Only the size of a small suitcase, the RUCS75iN is compact, easy-to-install and perfect for indoor locations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 25AUBZ3)
- LEGEND VALVE 3/4 NO LEAD PRESS x FNPT UNION (450-834P)
- ASAHI Valve, Ball, Omni, T-27, 1/2", CPVC, EPDM, Thd (161073005)
- VIEGA Viega MegaPressG union, 3/4" x 3/4" (25706)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater with Pump (REP160iP)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- RINNAI Cu199Ip With 119G Tank Hybrid System (CHS199100HiP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Exterior Tankless Water Heater (RSC199eP)
- RINNAI HE 160k BTU Natural Gas Interior Tankless Water Heater (RE160iN)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Interior Tankless Water Heater (RL75IP)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- Rinnai Gas Tankless Water Heaters