Shop All Gas Tankless Water Heaters
Rinnai
Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater
Mfr # RUS75EN
Zoro # G2941910
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Type Outdoor
- BtuH 160,000
- Residential / Commercial Residential Only
- For Use With MIVK-T-LW|MC-91-2W|RGB-CTWH-3|
- Gas Type Natural Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinnai
- MFR # RUS75EN
- Zoro # G2941910
- UPC # 766156008306
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Vent Type | Outdoor |
BtuH | 160,000 |
Residential / Commercial | Residential Only |
For Use With | MIVK-T-LW|MC-91-2W|RGB-CTWH-3| |
Gas Type | Natural Gas |
Temp. Range | 98-140 deg. F |
Gas Connection | 3/4" MNPT |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Voltage | AC 120 Volts, 60 Hz |
Mounting | Wall |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Flow Rate (GPM) | 0.26 to 7.5 |
Additional Features | ENERGY STAR® Qualified with an Energy Factor of 0.93 / Uniform Energy Factor of 0.89 |
Color/Finish | White |
Series | Super High Efficiency |
Description
Enjoy an endless supply of hot water with the RUS75eN, one of the Super-High Efficiency condensing tankless water heaters from Rinnai. Only the size of a small suitcase, the natural gas RUS75eN model is compact, easy-to-install and perfect for outdoor locations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 300 (5PAU2)
- RIDGID Pipe Cutter Attachment, 1 1/2 to 4 In (34403R)
- DURAPRO 3/8 in. Compression x 3/8 in. Compression x 48 in. Braided Stainless Steel Dishwasher Connector (231212)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater with Pump (REP160iP)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater (RE160iP)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater (RE160eP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Exterior Tankless Water Heater (RSC199eP)
- RINNAI Super HE 7.5 GPM 160K BTU Propane Gas Exterior Tankless Water Heater (RUS75EP)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- Rinnai Gas Tankless Water Heaters