Shop All Gas Tankless Water Heaters
Rinnai
Super HE 6.5 GPM 130K BTU Natural Gas Exterior Tankless Water Heater
Mfr # RUS65EN
Zoro # G2942078
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 130,000
- Gas Connection 3/4" MNPT
- Temp. Range 98-140 deg. F
- Voltage AC 120 Volts, 60 Hz
- For Use With MIVK-T-LW|MC-91-2W|RGB-CTWH-3|
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RUS65EN
- Zoro # G2942078
- UPC # 766156008344
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
BtuH | 130,000 |
Gas Connection | 3/4" MNPT |
Temp. Range | 98-140 deg. F |
Voltage | AC 120 Volts, 60 Hz |
For Use With | MIVK-T-LW|MC-91-2W|RGB-CTWH-3| |
Gas Type | Natural Gas |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Vent Type | Outdoor |
Residential / Commercial | Residential Only |
Flow Rate (GPM) | 0.26 to 6.5 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Additional Features | Energy Factor of 0.93 / Uniform Energy Factor of 0.86 |
Color/Finish | White |
Mounting | Wall |
Series | Super High Efficiency |
Description
Enjoy an endless supply of hot water with the RUS65eN, one of the Super-High Efficiency condensing tankless water heaters from Rinnai. Only the size of a small suitcase, the natural gas RUS65eN model is compact, easy-to-install and perfect for outdoor locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- LEGEND VALVE 2-1/2" BRONZE COUPLING NO LEAD (310-089NL)
- VIEGA Slip coupling No stop (84145)
- LIPPERT 24IN X 40IN BATHTUB; LEFT DRAIN - PARCHMENT (209388)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP160eN)
- RINNAI 11 GPM Commercial 199K BTU Propane Gas Exterior Tankless Water Heater (CU199EP)
- RINNAI HE 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (V75IN)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RXP160iN)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RSC199iP)
- Rinnai Gas Tankless Water Heaters