Shop All Vent Caps
Rinnai
RX Series Outdoor Versa Vent Cap
Mfr # RXOVC
Zoro # G211379688
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 16 in
- Cap Width (In.) 18.5 in
- Finish Gray
- Overall Length 11 in
- For Use With Gas Tankless Water Heaters; RX, RXP, CX, and CXP Series Rinnai Tankless Water Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 16 in |
Cap Width (In.) | 18.5 in |
Overall Length | 11 in |
Details
Finish | Gray |
For Use With | Gas Tankless Water Heaters; RX, RXP, CX, and CXP Series Rinnai Tankless Water Heaters |
Color | Gray |
Description
Upgrade your Rinnai tankless water heater with the new Versa-Vent Cap. This vent cap is required to install the tankless water heater in an outdoor location. The RXOVC vent cap is compatible with both the RX residential models and the CX commercial models.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contactor 3P, 40A, 24Vac (3RT2035-1AC20)
- ALL-FILTERS 24X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (24242.8 6PK)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- HOUSE 12 in. Mill Externally Braced Aluminum Turbine (HO2669276)
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- NORDFAB End Cap, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W x 14 in H (8010003719)
- GRAY METAL PRODUCTS Caps 4-In Galv Chimney Caps (4-327)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- DURAVENT 3" BVENT High Wind Cap (3BVVTH)
- COMBUSTION RESEARCH CORPORATION 4" Dia. Vent Cap For Roof Or Wall (1811.VT.400)
- Rinnai Vent Caps