Shop All Water and Steam Boilers
This Product is Discontinued
Rinnai
Q-Series Condensing 95.0% Natural Gas Boiler with 205,000 BTU Input (Discontinued)
Mfr # Q205SN
Zoro # G3233917
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Standards AHRI, CSA, ASME, Energy Star, Mobile Home Certified
- Vent Type Concentric, Twin Pipe, Room Air
- Gas Connection 3/4" MNPT
- Color/Finish Silver
- Additional Features Provides home heating only.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # Q205SN
- Zoro # G3233917
- UPC # 766156005459
- Country of Origin Netherlands
- Category Water and Steam Boilers
Details
Standards | AHRI, CSA, ASME, Energy Star, Mobile Home Certified |
Vent Type | Concentric, Twin Pipe, Room Air |
Gas Connection | 3/4" MNPT |
Color/Finish | Silver |
Additional Features | Provides home heating only. |
Residential / Commercial | Residential / Commercial |
Voltage | AC 120 Volts, 60 Hz |
Features | Awarded the ENERGY STAR® Most Efficient Mark in 2016 – up 95.5% AFUE |
Mounting | Wall |
BtuH | 205,000 |
Gas Type | Natural Gas or Propane |
Description
Rinnai Q205SN natural gas condensing boiler offers unparalleled comfort and efficiency along with ease of installation and serviceability making it ideal for use in homes or light commercial applications where whole house heating is needed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.