Shop All Water and Steam Boilers
Rinnai
I-Series Condensing 95.7% Natural Gas Boiler with 60,000 BTU Input
Mfr # i060SN
Zoro # G3234057
Free Shipping & Returns
$2,065.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA, ASME, Energy Star
- Vent Type Concentric, Twin Pipe, Room Air
- Gas Connection 3/4" MNPT
- Gas Type Natural Gas or Propane
- Features The i060SN condensing gas boiler heat-only model offers the comfort of whole home heating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinnai
- MFR # i060SN
- Zoro # G3234057
- UPC # 766156012464
- Country of Origin Japan
- Category Water and Steam Boilers
Details
Standards | CSA, ASME, Energy Star |
Vent Type | Concentric, Twin Pipe, Room Air |
Gas Connection | 3/4" MNPT |
Gas Type | Natural Gas or Propane |
Features | The i060SN condensing gas boiler heat-only model offers the comfort of whole home heating |
Mounting | Wall |
Voltage | AC 120 Volts, 60 Hz |
Color/Finish | Silver |
Residential / Commercial | Residential / Commercial |
BtuH | 60,000 |
Additional Features | This heat-only model offers an outdoor reset sensor (in the box) to optimize your home heating performance |
Description
The I- Series i060SN model features Rinnai’s exclusive self-cleaning stainless-steel heat exchanger coupled with a secondary flat plate heat exchanger. This heat-only model can deliver whole house heating to enhance your comfort. The i060SN provides an input rating of 60K Btu. Fueled with either Natural Gas or Propane this Rinnai condensing gas boiler has obtained one of the highest AFUEs (Annual Fuel Utilization Efficiency) in the industry. Plus, the compact wall-mounted design saves space over traditional boilers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-342-THSS)
- SUPCO Condensate Drain Pan (70CSA)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG15)
- BESTAIR PRO 16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-31625-11-2)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 150,000 BTU Input (i150SN)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 90,000 BTU Input (i090SN)
- RINNAI I-Series Condensing 95.9% Combi Natural Gas Boiler w/ 90K BTU Input (i090CN)
- RINNAI I-Series Condensing 95.6% Natural Gas Boiler with 120,000 BTU Input (i120SN)
- RINNAI I-Series Condensing 95.6% Combi Natural Gas Boiler w/ 120K BTU Input (i120CN)
- RINNAI I-Series Condensing 95.7% Combi Natural Gas Boiler w/ 60K BTU Input (i060CN)
- CROWN BOILER CO Atmospheric Vent Hot Water Boiler, NG (AWR105BNT3AU1)
- Rinnai Water and Steam Boilers