Shop All Plumbing Parts
Rinnai
Hydronic Air Handler, 60 MBH, w/ Circulator
Mfr # AH206CP
Zoro # G4929350
Free Shipping & Returns
$1,604.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features For Use with Rinnai Tankless Water Heaters (SENSEIâ„¢ SE+, HE+, and HE Series) with input of 160,000 BTU or greater
- Standards ETL
- Color/Finish Silver
- BtuH 60,000
- Voltage 120 Volt, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinnai
- MFR # AH206CP
- Zoro # G4929350
- UPC # 766156013911
- Country of Origin United States
- Category Plumbing Parts
Details
Features | For Use with Rinnai Tankless Water Heaters (SENSEIâ„¢ SE+, HE+, and HE Series) with input of 160,000 BTU or greater |
Standards | ETL |
Color/Finish | Silver |
BtuH | 60,000 |
Voltage | 120 Volt, 60 Hz |
Additional Features | Includes pre-installed pump with check valve and air purge valve |
Description
When integrated with a Rinnai Hydronic Air Handler, Rinnai Tankless Water Heaters offer hydronic solutions for comfortable space heating as well as a continuous supply of domestic hot water. This integrated solution is ideal for both new construction and retrofit applications. Rinnai Hydronic Air Handler models with an integrated pump can be customized to specific installation needs for maximum efficiency and comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTL5304A8 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A8)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24 inL (24PL-CA11-0240-11B-11B)
- LEGEND VALVE 1/8" GALVANIZED 90 ELBOW (352-000)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-200)
- RINNAI Hydronic Air Handler, 30 MBH, No Circulator (AH083P)
- RINNAI Kit, Control-R Wrls Demd Rcrc 1PB w/Pump (RWMKT01P)
- RINNAI Multi Unit Control (REU-MSB-M)
- RINNAI Gas Conversion Kit - NG to LP (E50C(R)) (803000014)
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB) (RWMKT01)
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB, 1TS) (RWMKT03)
- PLUMB PAK Extension Tube with Slip-joint Connection (1906K)
- Rinnai Plumbing Parts & Accessories