Shop All Plumbing Parts
Rinnai
Hydronic Air Handler, 30 MBH, No Circulator
Mfr # AH083P
Zoro # G4929411
Free Shipping & Returns
$1,044.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use with Rinnai I-Series Combi Boilers
- Standards ETL
- Color/Finish Silver
- Voltage 120 Volt, 60 Hz
- Additional Features Design allows for a closed loop system for heating which is isolated from the DHW system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinnai
- MFR # AH083P
- Zoro # G4929411
- UPC # 766156013928
- Country of Origin United States
- Category Plumbing Parts
Details
Features | For Use with Rinnai I-Series Combi Boilers |
Standards | ETL |
Color/Finish | Silver |
Voltage | 120 Volt, 60 Hz |
Additional Features | Design allows for a closed loop system for heating which is isolated from the DHW system |
BtuH | 30,000 |
Description
When integrated with a Rinnai Hydronic Air Handler, Rinnai Condensing Gas Boilers offer hydronic solutions for comfortable space heating as well as a continuous supply of domestic hot water. This integrated solution is ideal for both new construction and retrofit applications. Rinnai Hydronic Air Handler no-pump versions can be customized with the I-Series combi boiler to specific installation needs for maximum efficiency and comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 3 Hole, Single Knee Pedal, Stainless, Wash Station (56W1)
- PARKER 1/4" SS Through Type Insert (63NTA-4)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- DURAVIT Electronic valve (1002110000)
- RINNAI 22,000 BTU Propane Gas Vent-Free Fan Convector (FC824P)
- RINNAI Hydronic Air Handler, 60 MBH, No Circulator (AH166P)
- RINNAI ScaleCutter System Unit 3/4" (103000038)
- RINNAI Gas Conversion Kit - NG to LP (M120C) (803000032)
- RINNAI 19.5" Condensing Vent Extension Piece, 2x4 Concentric (229309NPP)
- RINNAI Gas Conversion Kit - NG to LP (M090S) (803000030)
- ZURN Vacuum Breaker Nut, 3/4 In, Inlet 1 1/2 In (P6000-AA-CP)
- Rinnai Plumbing Parts