Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rinnai
HE+ 9.8 GPM 199,000 BTU Propane Gas Exterior Tankless Water Heater (Discontinued)
Mfr # RL94EP
Zoro # G2942400
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vent Type Outdoor
- For Use With GTK15|RGB-25U-C|RWM101|
- Temp. Range 98-185 deg. F
- Residential / Commercial Residential / Commercial
- Gas Type Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RL94EP
- Zoro # G2942400
- UPC # 766156006326
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Vent Type | Outdoor |
For Use With | GTK15|RGB-25U-C|RWM101| |
Temp. Range | 98-185 deg. F |
Residential / Commercial | Residential / Commercial |
Gas Type | Propane |
BtuH | 199,000 |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Voltage | AC 120 Volts, 60 Hz |
Gas Connection | 3/4" MNPT |
Additional Features | Energy Factor of 0.82 / Uniform Energy Factor of 0.81 |
Flow Rate (GPM) | 0.26 to 9.8 |
Color/Finish | Silver |
Mounting | Wall |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Series | High Efficiency Plus |
Description
Enjoy an endless supply of hot water with this high efficiency non-condensing propane fueled tankless water heater from Rinnai. Only the size of a small suitcase, the RL94eP is compact, easy-to-install, reliable and perfect for outdoor locations. Rinnai products provide peace of mind with warranties that surpass the competition.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.