Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rinnai
HE+ 9.8 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (Discontinued)
Mfr # RL94EN
Zoro # G2941886
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range 98-185 deg. F
- Gas Connection 3/4" MNPT
- BtuH 199,000
- Gas Type Natural Gas
- Residential / Commercial Residential / Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rinnai
- MFR # RL94EN
- Zoro # G2941886
- UPC # 766156006319
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Temp. Range | 98-185 deg. F |
Gas Connection | 3/4" MNPT |
BtuH | 199,000 |
Gas Type | Natural Gas |
Residential / Commercial | Residential / Commercial |
Voltage | AC 120 Volts, 60 Hz |
For Use With | GTK15|PCD03-SM2|RWM101| |
Vent Type | Outdoor |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Additional Features | Energy Factor of 0.82 / Uniform Energy Factor of 0.81 |
Color/Finish | Silver |
Mounting | Wall |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Flow Rate (GPM) | 0.26 to 9.8 |
Series | High Efficiency Plus |
Description
Enjoy an endless supply of hot water with this high efficiency non-condensing natural gas tankless water heater from Rinnai. Only the size of a small suitcase, the RL94eN is compact, easy-to-install, reliable and perfect for outdoor locations. Rinnai products provide peace of mind with warranties that surpass the competition.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.