Shop All Gas Tankless Water Heaters
Rinnai
HE+ 7.5 GPM 180,000 BTU Propane Gas Interior Tankless Water Heater
Mfr # RL75IP
Zoro # G2941649
product price: $1,254.51
/ea
Free Shipping & Returns
$1,254.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Connection 3/4" MNPT
- Voltage AC 120 Volts, 60 Hz
- Gas Type Propane
- Temp. Range 98-160 deg. F
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RL75IP
- Zoro # G2941649
- UPC # 766156006340
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Gas Connection | 3/4" MNPT |
Voltage | AC 120 Volts, 60 Hz |
Gas Type | Propane |
Temp. Range | 98-160 deg. F |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Vent Type | Concentric |
BtuH | 180,000 |
Residential / Commercial | Residential / Commercial |
For Use With | 223181|GTK15|RWM101| |
Additional Features | Energy Factor of 0.82 / Uniform Energy Factor of 0.81 |
Mounting | Wall |
Flow Rate (GPM) | 0.26 to 7.5 |
Color/Finish | Silver |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Series | High Efficiency Plus |
Description
Enjoy an endless supply of hot water with this high efficiency non-condensing propane fueled tankless water heater from Rinnai. Only the size of a small suitcase, the RL75iP is compact, easy-to-install, reliable and perfect for indoor locations. Rinnai products provide peace of mind with warranties that surpass the competition.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 3/4 in x 3/4 in Tube Size (77022)
- DELTA Core Check Valve Assemb (RP73625)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP160eN)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- RINNAI HE 180k BTU Natural Gas Exterior Tankless Water Heater (RE180eN)
- RINNAI HE 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (V75IN)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater with Pump (REP160eP)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- Rinnai Gas Tankless Water Heaters