Shop All Gas Tankless Water Heaters
Rinnai
HE+ 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater
Mfr # RL75IN
Zoro # G2941938
product price: $1,254.51
/ea
Free Shipping & Returns
$1,254.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- BtuH 180,000
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Residential / Commercial Residential / Commercial
- Vent Type Concentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # RL75IN
- Zoro # G2941938
- UPC # 766156006333
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Gas Type | Natural Gas |
BtuH | 180,000 |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Residential / Commercial | Residential / Commercial |
Vent Type | Concentric |
Gas Connection | 3/4" MNPT |
Voltage | AC 120 Volts, 60 Hz |
For Use With | 223181|GTK15|RWM101| |
Temp. Range | 98-160 deg. F |
Color/Finish | Silver |
Mounting | Wall |
Flow Rate (GPM) | 0.26 to 7.5 |
Additional Features | Energy Factor of 0.82 / Uniform Energy Factor of 0.81 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Series | High Efficiency Plus |
Description
Enjoy an endless supply of hot water with this high efficiency non-condensing natural gas tankless water heater from Rinnai. Only the size of a small suitcase, the RL75iN is compact, easy-to-install, reliable and perfect for indoor locations. Rinnai products provide peace of mind with warranties that surpass the competition.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" x 5/8" CPI x MNPT SS Male Connector (10-12 FBZ-SS)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- KOHLER Drain Cover Assembly (1293034-0)
- RINNAI HE 160k BTU Natural Gas Interior Tankless Water Heater with Pump (REP160iN)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- RINNAI Super HE 7.5 GPM 160K BTU Propane Gas Exterior Tankless Water Heater (RUS75EP)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CXP199iN)
- RINNAI HE 199k BTU Natural Gas Interior Tankless Water Heater with Pump (REP199iN)
- RINNAI Super HE 6.5 GPM 130K BTU Propane Gas Interior Tankless Water Heater (RUCS65IP)
- Rinnai Gas Tankless Water Heaters