Shop All Gas Tankless Water Heaters
This Product is Discontinued
Rinnai
HE 6.5 GPM 150,000 BTU Propane Gas Exterior Tankless Water Heater (Discontinued)
Mfr # V65EP
Zoro # G2941700
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With MIVK-T-LW|PCD03-EWV|104000059|
- Gas Connection 3/4" MNPT
- Standards AHRI, CSA, CEC, Energy Star, Mobile Home Certified
- Gas Type Propane
- Residential / Commercial Residential Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # V65EP
- Zoro # G2941700
- UPC # 766156007125
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
For Use With | MIVK-T-LW|PCD03-EWV|104000059| |
Gas Connection | 3/4" MNPT |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Gas Type | Propane |
Residential / Commercial | Residential Only |
Temp. Range | 98-140 deg. F |
BtuH | 150,000 |
Vent Type | Outdoor |
Voltage | AC 120 Volts, 60 Hz |
Additional Features | Energy Factor of 0.82 / Uniform Energy Factor of 0.79 |
Flow Rate (GPM) | 0.26 to 6.5 |
Color/Finish | White |
Mounting | Wall |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Series | High Efficiency |
Description
V65eP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.