Shop All Gas Tankless Water Heaters
Rinnai
HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater
Mfr # V53DEN
Zoro # G2942531
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Gas Connection 3/4" MNPT
- Vent Type Outdoor
- Temp. Range 115-140 deg. F
- For Use With MIVK-T-LW|MC-91-2W|PCD01-EWV|
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # V53DEN
- Zoro # G2942531
- UPC # 766156011795
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Details
Gas Type | Natural Gas |
Gas Connection | 3/4" MNPT |
Vent Type | Outdoor |
Temp. Range | 115-140 deg. F |
For Use With | MIVK-T-LW|MC-91-2W|PCD01-EWV| |
BtuH | 120,000 |
Voltage | AC 120 Volts, 60 Hz |
Residential / Commercial | Residential Only |
Standards | AHRI, CSA, CEC, Energy Star, Mobile Home Certified |
Mounting | Wall |
Flow Rate (GPM) | 0.3 to 5.3 |
Color/Finish | White |
Additional Features | Energy Factor of 0.82 / Uniform Energy Factor of 0.81 |
Features | Professional installation required; call 84-GO-Rinnai for assistance. |
Series | High Efficiency |
Description
V53DeN is the perfect combination of high efficiency, comfort and value in a natural gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Valve, Solenoid , Control Faucet (5EF-0001)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050S4)
- ZORO SELECT 1/4" Female NPT Malleable Iron Cap Class 150 (5P532)
- RINNAI Common Vent, Elbow 3 45 2X (790120)
- RINNAI Super HE 7.5 GPM 160K BTU Propane Gas Exterior Tankless Water Heater (RUS75EP)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater (RE160eP)
- RINNAI HE 6.5 GPM 150,000 BTU Natural Gas Interior Tankless Water Heater (V65IN)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater (RE160iP)
- RINNAI Super HE+ 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RU160IP)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- Rinnai Gas Tankless Water Heaters