Shop All Residential Gas Furnaces
This Product is Discontinued
Rinnai
EnergySaver 20,700 BTU Vented Propane Gas Furnace (Discontinued)
Mfr # EX22CTWP
Zoro # G3233786
Free Shipping & Returns
This Product is Discontinued
Key Features
- Additional Features Capable of heating your whole home or complementing your existing heating system (Heating area varies by geographic region and location of install within the home)
- Voltage AC 120 Volts, 60 Hz
- Vent Type Twin Pipe
- Standards CSA, Energy Star, Mobile Home Certified
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # EX22CTWP
- Zoro # G3233786
- UPC # 766156009907
- Country of Origin Japan
- Category Residential Gas Furnaces
Details
Additional Features | Capable of heating your whole home or complementing your existing heating system (Heating area varies by geographic region and location of install within the home) |
Voltage | AC 120 Volts, 60 Hz |
Vent Type | Twin Pipe |
Standards | CSA, Energy Star, Mobile Home Certified |
Color/Finish | White |
Mounting | Wall |
Residential / Commercial | Residential / Commercial |
BtuH | 20,700 |
Gas Connection | 1/2" FNPT |
Gas Type | Propane |
Features | Input Range 8,200 - 20,700 BTU/hr |
Description
EX11CTWP is a quick, flexible installed, ductless, propane gas, direct vent wall furnace from Rinnai; the perfect heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.