Shop All Residential Gas Furnaces
Rinnai
EnergySaver 11,000 BTU Vented Natural Gas Furnace
Mfr # EX11CTN
Zoro # G3233862
product price: $1,582.35
/ea
Free Shipping & Returns
$1,582.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Features Capable of heating your whole home or complementing your existing heating system (Heating area varies by geographic region and location of install within the home)
- Voltage AC 120 Volts, 60 Hz
- Mounting Wall
- Color/Finish Beige
- Gas Type Natural Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # EX11CTN
- Zoro # G3233862
- UPC # 766156009839
- Country of Origin Japan
- Category Residential Gas Furnaces
Details
Additional Features | Capable of heating your whole home or complementing your existing heating system (Heating area varies by geographic region and location of install within the home) |
Voltage | AC 120 Volts, 60 Hz |
Mounting | Wall |
Color/Finish | Beige |
Gas Type | Natural Gas |
Residential / Commercial | Residential / Commercial |
Vent Type | Twin Pipe |
Gas Connection | 1/2" FNPT |
BtuH | 11,000 |
Features | Input Range 5,500 - 11,000 BTU/hr |
Standards | CSA, Energy Star, Mobile Home Certified |
Description
EX11CTN is a quick, flexible installed, ductless, natural gas, direct vent wall furnace from Rinnai; the perfect heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Ventor Wheel (11J35R01126-011)
- DAYTON Hydronic Unit Heater, 27-7/8"W, 3500 cfm (1EBC1)
- GLOBAL INDUSTRIAL 60W Air Curtain With Remote Control (246610)
- SOLER & PALAU Speed Control, 115V, Up To 1/3Hp, 5A (2727.1)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800403AN)
- WILLIAMS FURNACE CO. Williams Forsaire Counterflow Furnace 3144030 Electric 9.2KW 31400 BTU (3144030)
- GOODMAN Gas Furnace (GM9S800403AX)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 14.5" Cabinet (MGM80SE045A3A)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800403AN)
- Rinnai Gas Heaters & Accessories