Shop All Gas Wall Furnaces
Rinnai
Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, White
Mfr # EX38DTWP
Zoro # G405911830
product price: $2,458.16
/ea
Free Shipping & Returns
$2,458.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage AC 120 Volts, 60 Hz
- Height 26.4
- Width 36.63
- Gas Connection 1/2" FNPT
- Primary Heat Exchanger Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # EX38DTWP
- Zoro # G405911830
- UPC # 766156016516
- Country of Origin Japan
- Category Gas Wall Furnaces
Dimensions
Height | 26.4 |
Width | 36.63 |
Depth | 12.6 inch |
Details
Item | Direct Vent Wall Furnaces |
Gas Type | Propane Gas |
Heater Voltage | AC 120 Volts, 60 Hz |
Gas Connection | 1/2" FNPT |
Primary Heat Exchanger Material | Stainless Steel |
Standards | CSA, Energy Star, Mobile Home Certified |
Finish | White |
Built-In Features | Wifi-enabled thermostat; Wall Mounted |
Vent | 50mm |
Service Access Location | Residential / Commercial |
Description
EX38DTWP is a quick, flexible installed, ductless, propane gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK2BASICS V18WH Gasket White Vinyl 0.5 x 0.25 x 17 Ft. (BA108994)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1NP3P)
- COPELAND Compressor, 460V, 3-Ph, 58500 Btu (ZR57K3E-TFD-930)
- LIEBERT Zone Leak Detection Module (LT460)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,400 BTU, Beige (EX38DTN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,000 BTU, White (EX38DTWN)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 11,000 BTU, Beige (EX11DTP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White (EX22DTWN)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (5009621A)
- Rinnai Gas Heaters & Accessories