Shop All Gas Wall Furnaces
Rinnai
Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, White
Mfr # EX22DTWP
Zoro # G605911838
product price: $2,083.94
/ea
Free Shipping & Returns
$2,083.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage AC 120 Volts, 60 Hz
- Height 22.9
- Width 29.9
- Built-In Features Wifi-enabled thermostat; Wall Mounted
- Standards CSA, Energy Star, Mobile Home Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rinnai
- MFR # EX22DTWP
- Zoro # G605911838
- UPC # 766156016615
- Country of Origin Japan
- Category Gas Wall Furnaces
Dimensions
Height | 22.9 |
Width | 29.9 |
Depth | 10.1 inch |
Details
Item | Direct Vent Wall Furnaces |
Gas Type | Propane Gas |
Heater Voltage | AC 120 Volts, 60 Hz |
Built-In Features | Wifi-enabled thermostat; Wall Mounted |
Standards | CSA, Energy Star, Mobile Home Certified |
Gas Connection | 1/2" FNPT |
Service Access Location | Residential / Commercial |
Primary Heat Exchanger Material | Stainless Steel |
Vent | 50mm |
Finish | White |
Description
EX11DTWP is a quick, flexible installed, ductless, propane gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-029)
- SIEMENS Phase Cut Out Interface 0 - 20V4-20Ma (ZM121/A)
- PUROLATOR Air Filter, 20x25x1 Key Pleat - MERV 8 (6 Pack) (20x25x1x1 KP (6 Pack))
- SPACEPAK Hot Water Coil, 4 Row, 120K Btuh (AC-WPAK-120)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White (EX22DTWN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, Beige (EX22DTP)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,400 BTU, Beige (EX38DTN)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, White (EX38DTWP)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT25WNAT)
- Rinnai Gas Wall Furnaces